Shop All Data & Ethernet Cables
Genspeed
Category Cable, Unshielded, Blue Jacket
Mfr # 7131900
Zoro # G5382778
original price:
$513.99
6% off
new price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Plenum
- Shielded Unshielded
- Jacket Color Blue
- Spool Length 1,000 ft
Product Information
- Brand Genspeed
- MFR # 7131900
- Zoro # G5382778
- UPC # 079407319008
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Bend Radius | 1 in |
Wire Size | 23 AWG |
Outside Dia. | 0.215 in |
Length | 1000 ft. |
Cable Length | 1,000 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- TASCO Essentials 12x 50mm Porro Prism Binoculars (170125)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Amigo AGM1234T Escort Scooter Battery (ML35-12453)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7133801)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5133299E)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- Genspeed Data & Ethernet Cables