Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, Yellow
Mfr # 7133842
Zoro # G1271681
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR
- Cable Length 1,000 ft
- NEC Article and Type 800 CMR
- Jacket Material - Wire and Cable PVC
- Solid / Stranded Solid
Product Information
- Brand Genspeed
- MFR # 7133842
- Zoro # G1271681
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1,000 ft |
Bend Radius | 1 in |
Wire Size | 23 AWG |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Outside Dia. | 0.22 in |
Length | 1000 ft. |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Yellow, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces 10Ah Ritar RT6100 F2, RT 6100 F2 (ML12-6F243)
- LOGITECH Z200 Multimedia Speaker Mid Bk (980-000800)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for MK M22NF SLD A (ML55-12INT497)
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- CABLE WHOLESALE CableWholesale 11E1-01702 IEEE 488 Cables (11E1-01702)
- Genspeed Data & Ethernet Cables