Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, White
Mfr # 7133841
Zoro # G2041785
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR
- Jacket Color White
Product Information
- Brand Genspeed
- MFR # 7133841
- Zoro # G2041785
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Cable Length | 1,000 ft |
Length | 1000 ft. |
Outside Dia. | 0.22 in |
Wire Size | 23 AWG |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- PROTECT COMPUTER PRODUCTS Microsoft 800/1455 Custom Keyboard Cover (MS1393-109)
- ACOUSTIC All System & Service Tablet (AC96110)
- C2G C2G 29675 3 ft. High Speed HDMI Cable with Gripping Connector (29675)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- GENSPEED LAN Cable, Red, 0.2 in Cable Dia. (7131104)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- Genspeed Data & Ethernet Cables