Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, White
Mfr # 7131141
Zoro # G3294191
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Plenum
- Shielded Unshielded
- Jacket Color White
- Spool Length 1,000 ft
Product Information
- Brand Genspeed
- MFR # 7131141
- Zoro # G3294191
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Wire Size | 23 AWG |
Outside Dia. | 0.215 in |
Bend Radius | 1 in |
Length | 1000 ft. |
Outside Diameter | 1/4 in |
Cable Length | 1,000 ft |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMP, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 350 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 3ft 14AWG C14 to C13 PDU Power Extension Cord Cable - 14 AWG (PXT100143)
- TRIPP LITE TRIPPLITE N001-005-BL Snagless CAT-5 5E Patch Cables 5-ft Blue CAT-5E patch cable (N001-005-BL)
- ROCSTOR Dvi-D Single Link Cable - M/M (Dvi-D (1 (Y10C186-B1)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131100)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133842)
- Genspeed Data & Ethernet Cables