Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, White
Mfr # 7131101
Zoro # G2315363
original price:
$669.76
30% off
new price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Plenum
- Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMP, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP
- Shielded Unshielded
- Jacket Color White
Product Information
- Brand Genspeed
- MFR # 7131101
- Zoro # G2315363
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Cable Length | 1,000 ft |
Wire Size | 23 AWG |
Outside Dia. | 0.215 in |
Bend Radius | 1 in |
Length | 1000 ft. |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMP, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 350 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNAMIC Orator Speaker Desktop In Ash (ITT-01074400APAK)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, I6 Internal Thread Terminal, AGM, Group 27 Type (45973)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5133299E)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- GENSPEED LAN Cable, Red, 0.2 in Cable Dia. (7131104)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- Genspeed Data & Ethernet Cables