Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, Gray
Mfr # 7131103
Zoro # G2224722
original price:
$679.99
8% off
new price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Riser
- Standards ANSI/TIA/EIA 568-B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
- Shielded Unshielded
- Jacket Color Gray
Product Information
- Brand Genspeed
- MFR # 7131103
- Zoro # G2224722
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Cable Length | 1,000 ft |
Outside Dia. | 0.215 in |
Bend Radius | 1 in |
Length | 1000 ft. |
Wire Size | 23 AWG |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Gray, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568-B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- VIEWSONIC 27" Full HD Ultra Slim IPS, VX2776SMHD (VX2776-SMHD)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B16ZM09)
- CLORE AUTOMOTIVE Replacement Battery F/Jnc1224 2Pk (JNC110)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- Genspeed Data & Ethernet Cables