Shop All Data & Ethernet Cables
This Product is Discontinued
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, Blue (Discontinued)
Mfr # 7133860
Zoro # G1811932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Jacket Color Blue
- Spool Length 1,000 ft
Product Information
- Brand Genspeed
- MFR # 7133860
- Zoro # G1811932
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Bend Radius | 1 in |
Outside Dia. | 0.22 in |
Length | 1000 ft. |
Wire Size | 23 AWG |
Outside Diameter | 1/4 in |
Cable Length | 1,000 ft |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.