Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, Blue
Mfr # 7133840
Zoro # G0755212
original price:
$494.60
46% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR
- Cable Length 1,000 ft
- Frequency 250 MHz
- NEC Article and Type 800 CMR
- Plenum Rated No
Product Information
- Brand Genspeed
- MFR # 7133840
- Zoro # G0755212
- UPC # 079407660742
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1,000 ft |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Outside Dia. | 0.22 in |
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Premium Power (NP22LP-ER)
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- PEERLESS TV Wall Mount (TVFT650)
- PYLE Dual 5Ft. Professional Audio Link Cable Xlr Female To Rca Male (PPRCX05)
- GENSPEED LAN Cable, Red, 0.2 in Cable Dia. (7131104)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133842)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5131278E)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- Genspeed Data & Ethernet Cables