Shop All Hairnets, Beardnets & Bouffants
Genpro
Critical Cover® GenPro® Bouffant, 24", White, PK1000
Mfr # BO-13824-B
Zoro # G5469252
product price: $43.65
/pk 1000, $0.04/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Diameter 24 in
- Material Polypropylene
- Size L
- Packaging Bag
Product Information
- Brand Genpro
- MFR # BO-13824-B
- Zoro # G5469252
- Country of Origin India
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Details
Item | Bouffant,24",Package Quantity 1000 |
Color | White |
Material | Polypropylene |
Packaging | Bag |
Material Weight Type | Lightweight |
Product Type | Bouffant Cap |
Description
Bouffant,24 In.,Package Quantity 1000, Color White, Diameter 24 in, Material Polypropylene, Material Weight Type Lightweight, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Grn, Rectangle, PK6 (NYL-GRN-38PL-KD6PK)
- LYLE No Cell Phones Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1209-DG_12x18 (T1-1209-DG_12x18)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- NMC Safety Cone Open Hole Sign (CS20)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- CONDOR Hairnet, Dark Brown, Universal, PK144 (1TTU3)
- Genpro Workwear and Protective Clothing