Shop All Disposable Suits & Coveralls
Genpro
Coverall, Disposable, XL, Package Quantity 25, XL, 25 PK, White, GenPro, Zipper
Mfr # CV-14032-4
Zoro # G5469289
product price: $60.19
/pk 25, $2.41/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70"
- Material Polypropylene
- Color White
- Standards AATCC 42, ASTM D1894, ASTM D2582, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5034, ASTM D5587, IEST-RP-CC003.3, MIL-M-36954C
- Series CV
Product Information
- Brand Genpro
- MFR # CV-14032-4
- Zoro # G5469289
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Length | 70" |
Chest Size - Maximum | 27 in |
Named Size | XL |
Height - Maximum | 40 in |
Details
Item | Coverall,Disposable,XL,Package Quantity 25 |
Material | Polypropylene |
Color | White |
Standards | AATCC 42, ASTM D1894, ASTM D2582, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5034, ASTM D5587, IEST-RP-CC003.3, MIL-M-36954C |
Series | CV |
Closure Type | Zipper |
Inseam | 30 in |
Seam Style | Serged |
Cuff Style | Elastic |
Features | Economical Soft Polypropylene GenPro Coveralls are Ideal for Workers and Visitors in Non-Hazardous Environments Who Need General Protection from Dirt and Grime, The Lightweight, Durable Material Lets the Wearer Stay Clean and Comfortable All Day While Providing a Limited Barrier to Particulates and Contamination, the Elastic Back Minimizes Loose Material and the Hazard of Snagging on Equipment |
Anti-Static | No |
High-Visibility | No |
Ankle Closure | Elastic |
Packaging | Bulk |
Wrist Closure | Elastic |
Description
Coverall,Disposable,XL,Package Quantity 25, Ankle Closure Elastic, Anti-Static No, Chest Size - Maximum 27 in, Closure Type Zipper, Color White, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO PNK)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTFN-9)
- TRU-SPEC Duty Belt, Size 4XL, Black, Unisex (4164)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-D-35-L-13321)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708187XXL)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9032XL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH4X0006G1)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- KAPPLER Zytron 300 Coverall, Tan, L/XL, 6PK (Z3H428TNLGXL)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- Genpro Disposable Clothing