Shop All Gutters & Downspouts
This Product is Discontinued
Genova
Universal Downspout Extender, White (Discontinued)
Mfr # AW575
Zoro # G8595763
This Product is Discontinued
Key Features
- Length 19 in to 55 in
- Material PVC
- Color White
- For Use With 2 in x 3 in or 3 in x 4 in Downspouts
- Features Installs Without Tools. Bendable.
Product Information
- Brand Genova
- MFR # AW575
- Zoro # G8595763
- UPC # 385610433418
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 19 in to 55 in |
Details
Item | Universal Downspout Extender |
Material | PVC |
Color | White |
For Use With | 2 in x 3 in or 3 in x 4 in Downspouts |
Features | Installs Without Tools. Bendable. |
Description
Universal Downspout Extender, Length 19 in to 55 in, Material PVC, Color White, For Use With 2 in x 3 in or 3 in x 4 in Downspouts, Features Installs Without Tools. Bendable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.