Shop All PVC Pipe Fittings
Genova Products
CAP 3"" SCH 30
Mfr # PVC011160600
Zoro # G3870646
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 30
Product Information
- Brand Genova Products
- MFR # PVC011160600
- Zoro # G3870646
- UPC # 611942132898
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special t
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50-6-EXT)
- NEWPORT BRASS 24" Towel Bar in Polished Chrome (36-02/26)
- DELTA Delta Diverter Assembly - Kitchen (RP63136)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- GENOVA PRODUCTS LASCO 205025BC Pipe Nipple, 1/2 in, NPT, PVC, Gray, SCH 80 Schedule, 2-1/2 in L (383025D)
- GENOVA PRODUCTS Cleanout Tee (81421)
- GENOVA PRODUCTS CANPLAS 194338 Reducing Combination Tee Pipe Wye, 4 x 4 x 3 in, Hub, PVC, White, SCH 40 Schedule (PVC 00502 1800HA)
- GENOVA PRODUCTS K00980H COUPLING 3 X 2 DWV REDUCE (PVC 00102 1000HA)
- GENOVA PRODUCTS Cap 3/4 Sch80 Pvc 3/4 Slp (301578)
- GENOVA PRODUCTS Genova P-1-4 Pipe Nipple, 1 in, MIP x MIP, PVC, Gray, SCH 80 Schedule, 4 in L (505-040)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1 in Pipe Size (1413-010)
- Genova Products PVC Pipe Fittings