Shop All PVC Pipe Fittings
Genova
COUPLE NYLON 1"" PLXPL
Mfr # 360110
Zoro # G3872256
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Product Information
- Brand Genova
- MFR # 360110
- Zoro # G3872256
- UPC # 38561351118
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Coupling |
Material | Nylon |
Description
1 inch Nylon Insert Coupling Barb x Barb. Nylon insert couplings are used with polyethylene (PE) tubing in buried cold water applications only such as irrigation residential lawn sprinkler systems water service pipe and swimming pool installations. Nyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (461-600)
- PENTAIR/PENTEK Felt No.2 Size Welded, 5 Mic Poly (KE5K2S)
- ADS ADVANCED DRAINAGE SYSTEMS Tee 4In Snap (421)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- GENOVA TEE 4X2 DWV 4X4X2 HXHXH SANITARY (K09930H)
- GENOVA Wye 2In Dwv 2 Hxhxh 45 Wye Pvc (K09026C)
- GENOVA Elbow 4In Pvc S D St 1/8 (V-604)
- GENOVA Elbow 3/4 Pvc Street (F01730D)
- GENOVA LASCO 836020BC Pipe Adapter, 2 in, Slip x MIP, PVC, SCH 80 Schedule (836020-BC)
- GENOVA CANPLAS 193201S PTrap, 112 in, Hub, PVC, White, SCH 40 Schedule (1932015)
- CHARLOTTE PIPE AND FOUNDRY PVC 08102 2000HA 2 in. PVC Schedule 80 Female Pipe Thread Coupling (651353)
- Genova PVC Pipe Fittings