Shop All CPVC Pipes
This Product is Discontinued
Genova
1" x 10 ft. Non-Threaded CPVC Pipe Sch SDR 11 (Discontinued)
Mfr # 570010
Zoro # G6322150
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule SDR 11
- Pipe Connection Type Non-Threaded
Product Information
- Brand Genova
- MFR # 570010
- Zoro # G6322150
- UPC # 038561017441
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Overall Length | 10 ft |
Nominal Pipe Size | 1 in |
Standard Dimensional Ratio Rating | SDR 11 |
Details
Pipe Type | Pipe |
Pipe Schedule | SDR 11 |
Pipe Connection Type | Non-Threaded |
Material - Pipe | CPVC |
Color | Black |
Series | FlowGuard Gold(R) |
Basic Pipe Fitting Material | Plastic |
Max. Temp. | 180 Degrees F |
Standards | ASTM D2846 |
Material (Pipe) | CPVC |
Max. Pressure | 100 psi @ 180 Degrees F |
Item | CPVC Pipe |
Maximum Operating Pressure | 100 psi @ 180 Degrees F |
Thread Configuration | Non-Threaded |
Material | CPVC |
Maximum Operating Temperature | 180 Degrees F |
Description
Pipe, Color Black, Material CPVC, Maximum Operating Pressure 100 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Nominal Pipe Size 1 in, Overall Length 10 ft, Standard Dimensional Ratio Rating SDR 11, Standards ASTM D2846, Thread Configuration Non-Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.