Genius Plugz

Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK


product price: $62.39
/pk 100, $0.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Earplug Color Red
  • Material TPR
See all product information

Product Information

Details

Earplug Color Red
Material TPR

Description

Ear Plugs, Disposable, Corded, 100 Pairs per Package, Noise Reduction Rating NRR 26 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Flange, Ear Plug Color Red, Ear Plug Material TPR, Band Color - Hearing Protection Blue, Band Material - Hearing Protection TPR, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974 Tested, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.