Shop All Ear Plugs
Genius Plugz
Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK
Mfr # EP100FO
Zoro # G503448894
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Color Orange
- Material PU Foam
Product Information
- Brand Genius Plugz
- MFR # EP100FO
- Zoro # G503448894
- UPC # 810007197593
- Country of Origin China
- Category Ear Plugs
Details
Earplug Color | Orange |
Material | PU Foam |
Description
Ear Plugs, Disposable, Corded, 100 Pairs per Package, Noise Reduction Rating NRR 32 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Bullet, Ear Plug Color Orange, Ear Plug Material Foam, Band Color - Hearing Protection Green, Band Material - Hearing Protection PU Foam, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974 Tested, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1006)
- JUSTRITE Silver Steel Flame Arrestor (11007)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4SNW2-01-XS)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- CHAMPION CHMPN EAR PLUGS (99779)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- MOLDEX Alpha Reusable earplug, With Cord + Pocket-Pak 50 Pairs (6434)
- RADIANS Radians® CEPCASE Custom Molded Earplugs, Plastic Carrying Case, Each (CEPCASE)
- Genius Plugz Ear Plugs