Shop All Ear Plugs
Genius Plugz
Disposable Corded Ear Plugs, Bullet Shape, 33 DB, 100 Pairs, Metal Detectable, Blue PK
Mfr # C200B
Zoro # G403448871
product price: $45.29
/pk 100, $0.45/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Color Blue
- Material PU Foam
Product Information
- Brand Genius Plugz
- MFR # C200B
- Zoro # G403448871
- UPC # 810007197555
- Country of Origin China
- Category Ear Plugs
Details
Earplug Color | Blue |
Material | PU Foam |
Description
Ear Plugs, Disposable, Corded, 100 Pairs per Package, Noise Reduction Rating NRR 33 dB, Metal Detectable Yes, Ear Plug Size M, Ear Plug Shape Bullet, Ear Plug Color Blue, Ear Plug Material Foam, Band Color - Hearing Protection Blue, Band Material - Hearing Protection PU, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974 Tested, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 12 (XAS9P/5562YP533-12)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x32 In (PT62NV 38 32)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK (EP100FO)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Yellow, 1 PR (6497)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- 3M E-A-R Polyethylene Probed Test Ear Plugs, Tapered Shape, Yellow, 5 PK (393-2021-50)
- Genius Plugz Ear Plugs