Shop All Lifting Truck Parts
Genie
Winch with Decal, SL/ST, 1 Speed
Mfr # 32945GT
Zoro # G1907197
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.95
- Overall Width 7.75
- Fits Brand Genie
- For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, SLC-12, SLC-18, SLC-24
- For Use With Genie Lift
Product Information
- Brand Genie
- MFR # 32945GT
- Zoro # G1907197
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 7.95 |
Overall Width | 7.75 |
Depth | 9.3 |
Details
Item | Winch with Decal, SL/ST, 1 Speed |
Fits Brand | Genie |
For Use With Mfr. Model Number | SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, SLC-12, SLC-18, SLC-24 |
For Use With | Genie Lift |
Weight | 13.45 |
Includes | 1 Speed Winch with decal |
Description
Winch with Decal, SL/ST, 1 Speed, For Use With Grainger Item Number 3RAT8, 3RAT9, 3RAU1, 4YZ87, 4YZ88, 4YZ89, 4YZ90, 4YZ91, 4YZ92, 4YZ93, 4YZ94, For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, SLC-12, SLC-18, SLC-24, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000840)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- BALLYMORE 36 in H Steel Folding Rolling Ladder, 2 Steps, 300 lb Load Capacity (TL218P)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Footpad Service Kit (124163GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- DAYTON Charger (MH2LEC141)
- Genie Lifting Trucks