Shop All Lifting Truck Parts
Genie
Wheel and Tire Assembly, LP, 12 in.
Mfr # 105122GT
Zoro # G1906935
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Cast Iron
- Color Grey
- Fits Brand Genie
- For Use With Mfr. Model Number GS 1530, GS 1930
- For Use With Genie Lift
Product Information
- Brand Genie
- MFR # 105122GT
- Zoro # G1906935
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Rubber/Cast Iron |
Color | Grey |
Item | Wheel and Tire Assembly, LP, 12" |
Fits Brand | Genie |
For Use With Mfr. Model Number | GS 1530, GS 1930 |
For Use With | Genie Lift |
Weight | 32.8 lb |
Application | Wheel & Tire Assy |
Description
Wheel and Tire Assembly, LP, 12 In., For Use With Grainger Item Number 38R222, 38R229, For Use With Mfr. Model Number GS 1530, GS 1930, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450500BLA)
- KELLEY Lip Shafts, Lip Shaft 1"X 41-1/4" W/1-Ho (712-959)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 7/16 in (DCRR04052S-S13)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- GENIE Cable Assembly, SL/ST, 588 in. x 3/16 in. (7250GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Single Joystick, Hall Effect (137634GT)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Toyota 6HBW20 Pallet Trucks (TO 00590-00777-71-A)
- Genie Lifting Truck Parts