Shop All Lifting Truck Parts
Genie
Wheel and Tire Assembly, GR
Mfr # 57998GT
Zoro # G1907020
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Cast Iron
- Color Grey
- Fits Brand Genie
- For Use With Genie Lift
- For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
Product Information
- Brand Genie
- MFR # 57998GT
- Zoro # G1907020
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Rubber/Cast Iron |
Color | Grey |
Item | Wheel and Tire Assembly, GR |
Fits Brand | Genie |
For Use With | Genie Lift |
For Use With Mfr. Model Number | GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W |
Weight | 16.7 lb |
Application | Wheel & Tire Assy |
Description
Wheel and Tire Assembly, GR, For Use With Grainger Item Number 38R218, 38R219, 38R220, 38R221, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246, For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel Hardare Kit (WHK-042)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin (P12S-PRP035D-12-TB)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- GENIE Filter Element (60857GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Push Button, Red, Mushroom Head (66812GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Cable Assembly, SL/ST, 588 in. x 3/16 in. (7250GT)
- DAYTON Chain Bolt Kit (MH4VME912G)
- Genie Lifting Trucks