Shop All Lab Mixing Accessories
Genie
Vertical Microtube Holder
Mfr # SI-V524
Zoro # G4788594
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Manufacturers Warranty Length 30 day
- Product Type Microtube Holder
- Hold Capacity (24) Microtubes
Product Information
- Brand Genie
- MFR # SI-V524
- Zoro # G4788594
- UPC # 646492787335
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Tube Holder |
For Use With | SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246 |
Product Type | Microtube Holder |
Hold Capacity | (24) Microtubes |
Description
Tube Holder holds twenty-four microtubes vertically. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie Pulse. No additional attachment necessary, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A536, SI-A546 SI-T236, SI-T246, SI-A236, SI-A246, SI-P236, SI-P246, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE Recessed Platform (504-0039-00)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- CAFRAMO Shaft (A753)
- Genie Lab Mixing & Blending