Shop All Plate Casters
Genie
Swivel Caster, Red, 4 in. x 1-1/2 in.
Mfr # 57734GT
Zoro # G1907081
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SLC-12, SLC-18, SLC-24
- For Use With Genie Lift
- Fits Brand Genie
Product Information
- Brand Genie
- MFR # 57734GT
- Zoro # G1907081
- Country of Origin United States
- Category Plate Casters
Details
Item | Swivel Caster, Red, 4" x 1-1/2" |
For Use With Mfr. Model Number | SLC-12, SLC-18, SLC-24 |
For Use With | Genie Lift |
Fits Brand | Genie |
Description
Swivel Caster, Red, 4 In. x 1-1/2 In., For Use With Grainger Item Number 3RAT8, 3RAT9, 3RAU1, For Use With Mfr. Model Number SLC-12, SLC-18, SLC-24, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 20' (20216)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- CROSBY Swivel Hook, Alloy Steel, 30,000 lb., Gold (1048880)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- ALBION 10" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX10528R)
- ZORO SELECT Swivl Plat Castr, Cst Irn, 6 in., 1200 lb, D (1NVR1)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 650 lb. (CDP-G-7)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearing 2 Brakes 2 Rigid (SCC-TTL30S620-PPUB-2-R-2)
- BLICKLE Swivel Plate Caster, PU, 8", Brake, Load Rating: 1760 lb. (LH-ALTH 200K-16-FI)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 265 lb (NG05QDP125DLTP01)
- Genie Plate Casters