Shop All Lab Mixing Accessories
Genie
Recessed Platform
Mfr # 504-0039-00
Zoro # G4788402
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Manufacturers Warranty Length 30 day
- Includes Recessed Platform
- Product Type Recessed Platform
Product Information
- Brand Genie
- MFR # 504-0039-00
- Zoro # G4788402
- UPC # 646492787144
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Recessed Platform |
Material | Plastic |
For Use With | SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246 |
Includes | Recessed Platform |
Product Type | Recessed Platform |
Description
Platform necessary for use with Foam Inserts (Part Nos. 503-0278-00, 503-0279-00, 503-0280-00, 503-0277-00) or Elastic Bands (Part No. 568-0001-00), For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A536, SI-A546 SI-T236, SI-T246, SI-A236, SI-A246, SI-P236, SI-P246, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- PREVOST High Flow 1/4"Fnpt Plug (PRVERP076201)
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- DIGI-SENSE Type-K Self-Adhesive Tape Probe 1"x, PK 3 (08519-52)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- Genie Lab Mixing & Blending