Shop All Lab Mixing Accessories
Genie
Multi Vortex-Genie Large Cap Mixer, 120V
Mfr # SI-M236
Zoro # G7821597
product price: $1,872.99
/ea
Free Shipping & Returns
$1,872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120
- Overall Width 12 1/4 in
- Manufacturers Warranty Length 2 yr.
- Power Required 120V
Product Information
- Brand Genie
- MFR # SI-M236
- Zoro # G7821597
- UPC # 646492788592
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 12 1/4 in |
Manufacturers Warranty Length | 2 yr. |
Overall Height | 7 3/4 in |
Overall Depth | 10 5/8 in |
Overall Length | 10.6 inches |
Details
Item | Vortex Mixer |
Material | Metal |
Voltage | 120 |
Power Required | 120V |
Plug Style - Lab Equipment | Standard |
Operating Speed | 250 to 1000 rpm |
Includes | (4) 500 mL Bottles, Plates |
Standards | CE |
Product Type | Vortex Mixer |
Weight | 25 lb |
Movement Type | Vortex |
Hazardous Location | No |
Operating Temperature - Minimum | 0 Degrees C |
Frequency | 50 Hz |
Plug Style | Standard |
Operating Temperature - Maximum | 38 Degrees C |
Current | 0.65 A |
Speed - Maximum | 1,000 RPM |
Speed - Minimum | 200 RPM |
Description
Load Capacity Not Applicable, Number of Platforms Not Applicable, Hazardous Location No, Plug Style - Lab Equipment Standard, Voltage 120, Overall Depth 10 5/8 in, Overall Height 7 3/4 in, Overall Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- CAIG LABORATORIES Caig Laboratories 114 0040 Deoxit Dn5 Metal Contact Cleaner; UPS Ground Only (114 0040)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz, 0.50A (SI-M100)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- Genie Lab Mixing Accessories