Shop All Lab Mixing Accessories
Genie
Microtube Foam Insert, PK2
Mfr # 504-0234-00
Zoro # G4788366
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With 146-6005-00
- Manufacturers Warranty Length 30 day
- Product Type Microtube Insert
- Hold Capacity (60) Microtubes
Product Information
- Brand Genie
- MFR # 504-0234-00
- Zoro # G4788366
- UPC # 646492787090
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Microplate Foam Insert |
Material | Foam |
For Use With | 146-6005-00 |
Product Type | Microtube Insert |
Hold Capacity | (60) Microtubes |
Description
Two high-density foam inserts to accommodate up to 60 microtubes. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00) and one is included in the Multiple Sample Starter Set (Model H301, Part No. 504-0233-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse, For Use With 146-6005-00, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- LABCHEM CHEMICAL PERCHLORIC ACID 0.1N 1L (LC181002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (MSTAT101004)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz, 0.50A (SI-M100)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- CAFRAMO Shaft (A743)
- Genie Lab Mixing & Blending