Shop All Equipment Lifts
Genie
Invertible Fork Straddle Lift, Load Cap. 500 lb.
Mfr # GL-4 STR
Zoro # G7919283
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,432.99
Free 30-Day Returns
Key Features
- Overall Height 67 1/2 in
- Overall Length 43 in
- Overall Width 43 1/2 in
- Color Blue
- Load Capacity 500 lb
Product Information
- Brand Genie
- MFR # GL-4 STR
- Zoro # G7919283
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 67 1/2 in |
Overall Length | 43 in |
Overall Width | 43 1/2 in |
Lifting Height Min. | 3 1/2 in |
Lifting Height Forks Up | 71" |
Lifting Height Forks Down | 49 1/2 in |
Fork Length | 22 1/2 in |
Front Caster Dia. | 5 in |
Manufacturers Warranty Length | 1 yr |
Rear Wheel Dia. | 8 in |
Fork Width | 3 1/2 in |
Lifting Height Max. | 71 in |
Min. Height Forks Down | 3-1/2" |
Front Wheel Dia. | 2 in |
Handle Height | 37 in |
Base Outside Width | 43 1/2 in |
Minimum Lifting Height | 3 1/2 in |
Base Inside Width | 36 in |
Width Between Forks | 25 1/2 in |
Caster Wheel Dia. | 2 in |
Overall Height with Forks Lowered | 49 1/2 in |
Lifting Height Range | 3 1/2 in to 5 ft 11 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Lifting Height | 5 ft 11 in |
Caster Wheel Width | 1 1/2 in |
Overall LxWxH | 43 in x 43 1/2 in x 49 1/2 in |
Overall Height with Forks Raised | 71 in |
Width Across Forks | 27 in |
Description
Manual, Base Type Fixed Straddle, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Type Fixed Invertible, Load Capacity 500 lb, Fork Length 22 1/2 in, Fork Width 3 1/2 in, Width Between Forks 25 1/2 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 5 ft 11 in, Lifting Height Range 3 1/2 in to 5 ft 11 in, Overall Length 43 in, Overall Width 43 1/2 in, Overall Height with Forks Lowered 49 1/2 in, Overall Height with Forks Raised 71 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH SX12SR Winch (1712201)
- DAYTON Cable, 5/16 In, 100 Ft, 1960 Lb Capacity (1DLB6)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- Genie Equipment Lifts