Shop All Sliding Track & Hangers
Genie
Genie 5011860 0.75 HP Belt Drive Garage Door Opener
Mfr # 5011860
Zoro # G004031762
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Genie
- MFR # 5011860
- Zoro # G004031762
- UPC # 50049021450
- Country of Origin Unknown
- Category Sliding Track & Hangers
Description
0.75 HP Belt Drive Garage Door Opener
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Horsepower: 3/4 hp
- Opener Type: Belt Drive
- Safety Sensor: Yes
- Wall Control Panel: Yes
- Lights: Yes
- Number of Remote Controls Included: 2
- Wireless Keypad: Yes
- Illuminated Wall Control: No
- Manual Release Handle: Yes
- WiFi Compatible: Yes
- Number of Garage Doors Able to Open: 1
- Battery Backup: No
- Country of Origin: Mexico
- Weight: 27.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- J.W. WINCO JW Winco WN9100.1 8T6W11 Leveling Feet (8T6W11)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHB)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base (CC0809ENFCRCR)
- GENIE Genie 5007863 QuietLift 550 0.5 HP Belt Drive Garage Door Opener (5007863)
- GENIE Genie 5012238 0.5 HP Chain Drive 500 Garage Door Opener (5012238)
- GENIE 0.75 HP Belt Drive Garage Door Opener (GE6926)
- GENIE QuietLift 550 0.5 HP Belt Drive Garage Door Opener (GE5912)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-48)
- IVES Magnetic Catch Brass (326A3)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- Genie Pocket & Sliding Door Hardware