Shop All Platform Lifts
Genie
General Purpose Manual Material Lift, 650 lb Load Capacity, Hand Winch Lift Control
Mfr # SLA-25 STD
Zoro # G2137497
Free Shipping & Returns
$4,282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 78 1/2 in
- Overall Length 82 in
- Overall Width 31 1/2 in
- Color Blue, Silver
- Load Capacity 650 lb
Product Information
- Brand Genie
- MFR # SLA-25 STD
- Zoro # G2137497
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 78 1/2 in |
Overall Length | 82 in |
Overall Width | 31 1/2 in |
Platform Length | 27 in |
Fork Length | 27 in |
Lifting Height Max. | 312 1/2 in |
Lifting Height Forks Up | 312-1/2" |
Base Legs Outside Dia. | 31-1/2" |
Fork Width | 3 in |
Manufacturers Warranty Length | 1 yr |
Lifting Height Forks Down | 292 in |
Height Stowed | 78 1/2 in |
Front Wheel Dia. | 4 in |
Lifting Height Min. | 6 in |
Rear Wheel Dia. | 5 in |
Stowed Length | 31 in |
Stowed Height | 78 1/2 in |
Base Inside Width | 23 1/2 in |
Stowed Width | 31 1/2 in |
Handle Height | 47 in |
Base Outside Width | 31 1/2 in |
Minimum Lifting Height | 6 in |
Width Between Forks | 19 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall Height with Forks Raised | 26 ft. 5 in |
Lifting Height per Pump | 7/8 in |
Caster Wheel Dia. | 4 in, 5 in |
Overall LxWxH | 82 in x 31 1/2 in x 24 ft 4 in |
Overall Height with Forks Lowered | 24 ft. 4 in |
Width Across Forks | 23 1/2 in |
Maximum Lifting Height | 26 ft 6 in |
Description
General Purpose Manual Material Lift, Load Capacity 650 lb, Platform Length 27 in, Maximum Lifting Height 26 ft 6 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 27 in, Fork Width 3 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Fixed, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 24 ft. 4 in, Overall Height with Forks Raised 26 ft. 5 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- MAGLINER Hardware Pack C5 (86048)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- CROSBY ® S-1317 1/4" Shur-Loc Clevis hook - 1029000 (1029000)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- VALLEY CRAFT Versa-Lift 78" Manual Power (F88567B5)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECX1)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- Genie Lifting Trucks