Shop All Personnel Lifts
This Product is Discontinued
Genie
Electric Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 5 in Max. Work Height (Discontinued)
Mfr # GS-2632
Zoro # G1989920
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Drive Yes
- Power Source DC
- Load Capacity 500 lb
- Closed Height 7 ft 5 in
- Max. Work Height 32 ft
Product Information
- Brand Genie
- MFR # GS-2632
- Zoro # G1989920
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Closed Height | 7 ft 5 in |
Max. Work Height | 32 ft |
Max. Drive Height | 26 ft |
Overall Length | 96 in |
Manufacturers Warranty Length | 5 yr Structural, 1 yr Electrical, 3 yr Hydraulic, 1 yr O-Rings, Seals, Hoses, and Brakes |
Overall Width | 32 in |
Stowed Height | 89 in |
Platform Width | 32 in |
Tire Size | 15 in |
Handrail Height | 43 in |
Max. Platform Height | 26 ft |
Overall Height | 89" |
Description
Electric Scissor Lift, Drive Yes, Power Source DC, Load Capacity 500 lb, Closed Height 7 ft 5 in, Max. Work Height 32 ft, Platform Extension 36 in, Overall Length 96 in, Overall Width 32 in, Platform Width 32 in, Max. Platform Height 26 ft, Handrail Height 43 in, Stowed Height 89 in, Casters No, Drive Wheel Yes, Max. Drive Height 26 ft, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 15 in, Ground Clearance 3 1/2 in, Mast Steel Scissor Linkage, Batteries Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.