Shop All Lifting Truck Parts
Genie
Cable Assembly, GL #10
Mfr # 5271GT
Zoro # G1907355
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Overall Width 0.5
- Fits Brand Genie
- For Use With Mfr. Model Number GL-10 STR, GL10 CWB
- For Use With Genie Lift
Product Information
- Brand Genie
- MFR # 5271GT
- Zoro # G1907355
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 13 |
Overall Width | 0.5 |
Details
Item | Cable Assembly, GL #10 |
Fits Brand | Genie |
For Use With Mfr. Model Number | GL-10 STR, GL10 CWB |
For Use With Grainger Item Number | 18F634, 4YZ81 |
For Use With | Genie Lift |
Weight | 1.39 |
Includes | Cable |
Description
Cable Assembly, GL #10, For Use With Grainger Item Number 18F634, 4YZ81, For Use With Mfr. Model Number GL-10 STR, GL10 CWB, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Pallet Jack Scale, Pwdr Coat Stl, 5000 lb. (RL-HPJ)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- PEWAG Chain Sling, G100, QOSXK, Alloy Steel, 5 ft. (7G100QOSXK/5)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Steady Tone Alarm (39540GT)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- GENIE Footpad Service Kit (124163GT)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-4YX97-CK - Fits Dayton Model # 4YX97 (GWK-4YX97-CK)
- Genie Lifting Truck Parts