Shop All Lifting Truck Accessories
Genie
C02 Tank, For 18F655, 18F656
Mfr # 2373-SGT
Zoro # G7871491
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Length 41 1/2 in
- Overall Width 10 in
- Material Aluminum
- Color Black, Sliver
Product Information
- Brand Genie
- MFR # 2373-SGT
- Zoro # G7871491
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 10 in |
Overall Length | 41 1/2 in |
Overall Width | 10 in |
Size | 20 lb. |
Overall LxWxH | 41 1/2 in x 10 in x 10 in |
Details
Material | Aluminum |
Color | Black, Sliver |
Item | Lifting Equipment Accessories |
Assembled | Yes |
For Use With | 18F655, 18F656 |
Weight | 45 lb |
Description
C02 Tank
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 258 (H1802-30S)
- BAUER LADDER 16' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21010)
- DAYTON Limit Block (MHGX4EC33GGS)
- GROZ Trolley, Material Handling, 180kg (44431)
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- GENIE 5" x 5" Regulator (2320GT)
- ZORO SELECT Forearm Forklift Lifting Straps, PR (32TL81)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- Genie Lifting Truck Accessories