Shop All Lab Mixing Accessories
Genie
Benchtop Orbital Shaker, 10-300 rpm
Mfr # SI-1500
Zoro # G8363144
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS/Polycarbonate
- For Use With Beakers, Bottles, Flasks
- Speed Range 10 to 300 rpm
- Voltage 120
- Number of Platforms 1
Product Information
- Brand Genie
- MFR # SI-1500
- Zoro # G8363144
- UPC # 646492788806
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 23 in |
Height | 7" |
Width | 23" |
Platform Width - Lab Equipment | 18 in |
Overall Height | 7 in |
Platform Length - Lab Equipment | 18 in |
Length | 20" |
Overall Depth | 20 in |
Details
Description
Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 18 in, Load Capacity 26 lb, Speed Range 10 to 300 rpm, Capacity - Lab Equipment 12 x 250 mL, 6 x 1 L, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 2 A, Hz 60, Voltage 120, Overall Depth 20 in, Overall Height 7 in, Overall Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- LABEXACT MCE Membrane, 0.22um 47mm, PK100 (LEIWT-MCE020047)
- LABEXACT Nylon Syrng Flit, 0.22um 30mm, PK100 (LEIWT-ES10302)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE MultiMagStir Genie Magnetic Stirrer, 120V (SI-3000)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- Genie Lab Mixing & Blending