Shop All Ceiling Tiles
Genesis
Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 76007
Zoro # G4512174
product price: $119.31
/pk 12, $9.94/ea
Free Shipping & Returns
$119.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stucco Pro
- Length 24 in
- Width 24 in
Product Information
- Brand Genesis
- MFR # 76007
- Zoro # G4512174
- UPC # 764890760078
- Country of Origin China
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Series | Stucco Pro |
Color | Black |
Description
Ceiling Panel 2Ft X 2Ft Stucco Pro,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST102DU)
- M-D DR SWP EXV BDB 36"" (05744)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 4-17/64 in. H (PR10)
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (76000)
- GENESIS Printed Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74100)
- GENESIS Drifts Ceiling Tile, 24 in W x 24 in L, 12 PK (75100)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75407)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- FASADE Border Fill 2Ftx2Ft Lay In Ceiling , PK 5, 5 PK (PL5921)
- Genesis Ceiling Tiles