Shop All Ceiling Tiles
Genesis
Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK
Mfr # 74500
Zoro # G4519025
product price: $156.77
/pk 10, $15.68/ea
Free Shipping & Returns
$156.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Smooth Pro
- Length 24 in
- Width 48 in
Product Information
- Brand Genesis
- MFR # 74500
- Zoro # G4519025
- UPC # 764890745006
- Country of Origin Multiple
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 48 in |
Details
Item | Ceiling Tile |
Series | Smooth Pro |
Color | White |
Description
Ceiling Panel 2Ft X 4Ft Smooth Pro,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Bright Chrome (2835BC)
- LAB LAB:Shims (LAB-LSM0V25)
- BEST HINGES 72in 6ft 2 Door Steel Track with Pivot Bracket # 522120 White Finish (BF300172)
- PRIMELINE TOOLS Sliding Door Round Face Mortise Lock (Single Pack) (MP2009)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- GENESIS Printed Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74600)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Printed Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74100)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76500)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- EKENA MILLWORK 33W x 33H x 58T Small Laird Decorative Fretwork Ceiling Panels in Architectural Grade PVC (CELP33X3302LRD)
- Genesis Ceiling Tiles