Shop All Heat Guns
Genesis
Genesis GHG1500A Dual-Temperature Heat Gun with Accessories
Mfr # GHG1500A
Zoro # G404173789
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Settings Maximum: 1000°F; Minimum: 572°F
- Height 3.2 in
- Color Black; Gray; Green
- Width 9-1/2 in
- Application Freezer; Gutter; Varnish; Radiator
Product Information
Dimensions
Height | 3.2 in |
Width | 9-1/2 in |
Details
Item | Dual-Temperature Heat Gun |
Temp. Settings | Maximum: 1000°F; Minimum: 572°F |
Color | Black; Gray; Green |
Application | Freezer; Gutter; Varnish; Radiator |
Includes | (2) Deflector Nozzles; Reflector Nozzle; Air Reduction Nozzle |
Number of Gears | 2 |
Description
Dual-Temperature Heat Gun with Accessories
Features- Strips paint & varnish, softens caulking & putty for removal & removes adhesive labels
- Thaws pipes, gutters, freezers or radiators
- Loosens rusted nuts & bolts
- Speed-dries epoxy, cement or any damp surface
- Powerful 12.5A, 1,500W output motor
- 3 Position rocker-type switch for high/off/low with 2 heat settings: 572deg F & 1000deg F
- Includes air-reduction nozzle to concentrate heat
- 2 Deflector nozzles to protect glass & other surfaces & 1 reflector nozzle to speed thawing of pipes
- Dimension: 9.60 x 9.50 x 3.30 in.
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- HUBBELL Cable Saddle, 1-25Lb, w/Safety Clip, Steel (CS-F3)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- PROSKIT Heat Gun w/Accessories" blow molded c (SS-611A)
- STEINEL Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,500 W Watt, Pistol Handle (HL1920E)
- POWERBUILT 1500W Heat Gun Kit (240068)
- BILTEK Biltek NPTC-HG110-2J 1500W Heat Gun Kit with Accessories Dual Temperature Shrink Wrapping 752-1022F (NPTC-HG110-2J)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- Genesis Heat Guns and Kits