Shop All Ceiling Tiles
Genesis
Drifts Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 75100
Zoro # G4520355
Free Shipping & Returns
$134.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Drifts
- Length 24 in
- Width 24 in
Product Information
- Brand Genesis
- MFR # 75100
- Zoro # G4520355
- UPC # 764890751038
- Country of Origin China
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Series | Drifts |
Color | White |
Description
Ceiling Panel 2Ft X 2Ft Drifts Wh,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 2721 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689 GAV)
- DELTANA Cabin Swivel Hook Eye Black (CHE4U19)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- EKENA MILLWORK 36"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK36X120)
- GENESIS Icon Coffer Ceiling Tile, 24 in W x 24 in L, 12 PK (75300)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74500)
- GENESIS Printed Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74100)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77000)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75400)
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Tee, Use With 15/16inW Grid, White - Package of 25 (230-00)
- Genesis Ceiling Tiles