Shop All Ropes
General Work Products
3-Strand Twisted Polypropylene Rope Monofilament, Yellow 3/824
Mfr # PPM3/824
Zoro # G500444578
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Working Load Limit 203-486 lb
- Rope Construction Twisted
- Package Type Reel
Product Information
- Brand General Work Products
- MFR # PPM3/824
- Zoro # G500444578
- UPC # 700829137917
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 2,400 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 203-486 lb |
Rope Construction | Twisted |
Color | Yellow |
Package Type | Reel |
Rope Core | No |
Item | 3-Strand Polypropylene Rope Monofilament |
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, UPC, 8022330 (8022330)
- DURABLE CORP 4.5" X 10" X 14" Loading Dock Bumper (B4510-14)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/8" Diameter, 600Ft L (PD7/8)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 3/8" Diameter, 600Ft L (PD3/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 5/8 (PPM5/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 1/4 (PPMB1/4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 3/8 (PPM3/850C)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 1/4 (PPM1/4R)
- SAMSON Arbor Plex Rope 1/2 in. x 600 ft. (No Splice) (APLX12-600-NS)
- General Work Products Ropes