Shop All Ropes
General Work Products
3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4
Mfr # PPMIO1/4
Zoro # G700444569
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Rope Length 600 ft
- Working Load Limit 94-225 lb
- Rope Construction Twisted
Product Information
- Brand General Work Products
- MFR # PPMIO1/4
- Zoro # G700444569
- UPC # 700829139591
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 94-225 lb |
Rope Construction | Twisted |
Package Type | Reel |
Rope Core | No |
Item | 3-Strand Polypropylene Rope Monofilament |
Color | International Orange |
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Top Hook Assy, for 5Z382, etc. (28689)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- PEERLESS CHAIN 4"X 5' STRAP ASSY W/ROLLOFF HK, CC4605 (CC4605)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 1/4 (PPM1/4R)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/4 (PPMB3/4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 1,200Ft L (PD1/212)
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- General Work Products Chains, Ropes & Cables