Shop All Ropes
General Work Products
3-Strand Twisted Polypropylene Rope Monofilament, Blue 3/8
Mfr # PPMBL3/8
Zoro # G400444579
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Working Load Limit 203-486 lb
- Rope Construction Twisted
- Rope Core No
Product Information
- Brand General Work Products
- MFR # PPMBL3/8
- Zoro # G400444579
- UPC # 700829139164
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 203-486 lb |
Rope Construction | Twisted |
Rope Core | No |
Package Type | Reel |
Color | Blue |
Item | 3-Strand Polypropylene Rope Monofilament |
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Paracord, 100 ft. (5071)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Nylon, Yellow (35XF36)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/16" Diameter, 600Ft L (PD7/16)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 5/16 (PPMIO5/16)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 5/16" Diameter, 600Ft L (PD5/16)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 3/8 (PPMR3/8)
- STRINGLINER Mason Line Nylon 250' Yl (35165)
- General Work Products Ropes