Shop All Ropes
General Work Products
3-Strand Twisted Polypropylene Rope Monofilament, Blue 1/2
Mfr # PPMBL1/2
Zoro # G600444560
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Rope Length 600 ft
- Working Load Limit 315-756 lb
- Rope Construction Twisted
Product Information
- Brand General Work Products
- MFR # PPMBL1/2
- Zoro # G600444560
- UPC # 700829139133
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 315-756 lb |
Rope Construction | Twisted |
Rope Core | No |
Color | Blue |
Item | 3-Strand Polypropylene Rope Monofilament |
Package Type | Reel |
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-20)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-6NYB)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 350 ft. L (T0752023N)
- GENERAL WORK PRODUCTS Twisted Nylon Plus Rope 3 Strand High Strength, 1" Dia, 300Ft L (N13)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 3/8 (PPM3/850C)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1" Diameter, 600Ft L (PD1)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 2Ft Diameter, 600Ft L (PD2)
- EXTREME MAX Extreme Max 3008.0094 Solid Braid MFP Utility Rope - 5/8" x 100', Blue (3008.0094)
- General Work Products Chains, Ropes & Cables