Shop All Ropes
General Work Products
3-Strand Twisted Polypropylene Rope Monofilament, Black 1/4
Mfr # PPMB1/4
Zoro # G600444584
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Rope Length 600 ft
- Working Load Limit 94-225 lb
- Rope Construction Twisted
Product Information
- Brand General Work Products
- MFR # PPMB1/4
- Zoro # G600444584
- UPC # 700829138433
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 94-225 lb |
Rope Construction | Twisted |
Item | 3-Strand Polypropylene Rope Monofilament |
Package Type | Reel |
Color | Black |
Rope Core | No |
Description
This 3-Strand Polypropylene Rope is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (MX0607)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- KOCH SPLICING FIDS PLASTC 3PK (5390001)
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 1/4 (PPM1/4R)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/16" Diameter, 600Ft L (PD7/16)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1" Diameter, 600Ft L (PD1)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL51)
- General Work Products Chains, Ropes & Cables