Shop All Leather Driver's Gloves
General Work Products
12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 4XLarge
Mfr # G8834XXXXL
Zoro # G800444582
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material 100% Grain Cowhide Leather
- Cuff Shirred Elastic Wrist
- Thumb Style Keystone Thumb
- Palm Construction Full Leather
Product Information
- Brand General Work Products
- MFR # G8834XXXXL
- Zoro # G800444582
- UPC # 700829121527
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 4XLarge |
Overall Length | 27.5 |
Width | 14.75 |
Palm Width (cm) | 14.75 |
Total Length (cm) | 27.5 |
Details
Item | Leather Gloves |
Color | Beige |
Material | 100% Grain Cowhide Leather |
Cuff | Shirred Elastic Wrist |
Thumb Style | Keystone Thumb |
Palm Construction | Full Leather |
Sold As | Dozen |
Application | Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator |
Pattern | Gunn Cut |
Hem Color | Grey |
Hand | Left and Right |
Description
Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- ERB SAFETY Samson Back Support, Suspenders, Black, 3XL, 54"-58" (12305)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Small (G8834S)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Medium (G8834M)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 2XLarge (G8834XXL)
- FORNEY Premium Cowhide Leather Driver Work Gloves Menfts 2XL (53050)
- SUPERIOR GLOVE Gloves, Grain Goatskin, S, PK12 (378GKTAS)
- General Work Products Leather Driver's Gloves