Shop All Drain Cleaning Machines
General Wire
Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8 Cable & Cutter Set,
Mfr # PS-92-E
Zoro # G509146053
product price: $3,590.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,590.99
Free 30-Day Returns
Product Information
- Brand General Wire
- MFR # PS-92-E
- Zoro # G509146053
- UPC # 93122108693
- Country of Origin United States
- Category Drain Cleaning Machines
Description
Features:
- General Pipe Cleaners Electric Floor Model Machine w/ Power Feed, 100'x5/8 Cable & Cutter Set.The Speedrooter 92 has root cutting power plus the ability to do small drain workFor smaller lines, you switch to a drum that holds 1/2 cable avialable separately, a job that takes less than a minuteJust loosen three knobs, swing the motor to the side, and lift off the drumThe power cable feed drives 3/4, 5/8, and 1/2 cables and has the pulling power to get your cable out of the line even on long, tough jobsTo adjust for 3/4 or 5/8 cables, you simply turn the knob on top of the feedThe screwdriver stays in the tool boxGetting to and from the job is easier because the Speedrooter 92 has big ten-inch wheels, V-belt stair climbers to get up and down stairs easier, and a loading wheel mounted on the handle to help you lift the machine into a truckThis lean but tough machine can really take a beating, with extra bracing at key stress pointsThe drum is supported front and back for longer bearing wear and smoother operationThe large drum has a see-through inner cage, so that the operator quickly can tell how much cable is left in the drumStandard equipment also includes a Ground Fault Circuit Interrupter and an Off position on the reverse switch, so the machine won't start if the pedal is pressed accidentally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3035AS)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- CRESCENT LUFKIN 1/2" x 15m/50' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1293SMEF59N)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- GENERAL WIRE Speedrooter 92 Sewer Cleaning Machine includes 2 Cables & Cutter Set, (P-S92-A)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- GENERAL WIRE Electric Water Jet Drain includes 2 Hoses & 2 4 Pc Nozzle Sets, (JM-1450-A)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- General Wire Drain Cleaning Machines