Shop All Manual Drain Cleaners
General Wire
Kinetic Water Ram Manual Drain Cleaner W/Case
Mfr # KR-D-WC
Zoro # G408657759
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand General Wire
- MFR # KR-D-WC
- Zoro # G408657759
- UPC # 93122115059
- Country of Origin United States
- Category Manual Drain Cleaners
Description
Features:
- General Wire Kinetic Ram Pipe Cleaner w/6 Rubber Cone, Four Expansion Plugs, Closet Attachment, Check Valve, Water Supply Hoses, Universal Faucet Adapter & Case.Here's a compact, lightweight tool for quickly opening clogged sinks, toilets, and tubsIt handles rust, grease, sediment, and scale in lines up through 4 in diameter.The Kinetic Water Ram uses a burst of compressed air that drives a shock wave kinetic energy through water to break up stoppageIt's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its forceThe Kinetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the rightamount of forceYou get instant impact with no build-up of pressure in the plumbing systemThe force is transmitted through water, so it's not affected by stacks or ventsThe included toilet attachment KR-CA screws onto the front of the Kinetic water Ram and enables you to position the cone in the bowl to get a tighter sealAs a result, you can strike the blockage with greater impact and no splash backStore the Kinetic Water Ram and its accessories in the carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 316SS (7MP-2-316)
- AMERICAN STANDARD Bonnet Nut, 3/4" x 1-1/4", Chrome (904939-0020A)
- GENERAL WIRE 6' Teletube, Flexicore Closet Auger (I-T6FL)
- GENERAL WIRE 3' Flexicore Closet Auger with Down Head (I-3FL-DH)
- GENERAL WIRE 1-1/2 Drain Flush Bag, (1.5DF)
- GENERAL WIRE 6' Teletube Flexicore Closet Auger with Down Head, (I-T6FL-DH)
- GENERAL WIRE Kinetic Water Ram w/ 4in Cone, 5 Plugs, Caulking Hose & Carrying Case (KR-A-WC)
- GENERAL WIRE 4 Drain Flush Bag (4DF)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, Jug, 1gal, Liq, PK3 (8876)
- General Wire Manual Drain Cleaners