Shop All Drain Components
General Wire
3 Float Model Flood Guard,
Mfr # 3F
Zoro # G309146437
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Steel / Rubber
- Depth 2-15/16 in
- Width 2-15/16 in
Product Information
- Brand General Wire
- MFR # 3F
- Zoro # G309146437
- UPC # 93122430015
- Country of Origin United States
- Category Drain Components
Dimensions
Depth | 2-15/16 in |
Width | 2-15/16 in |
Details
Material of Construction - Drains | Steel / Rubber |
Description
Features:
- General Pipe Cleaners 3 Float Model Flood Guard .Flood-Guard operates like a check valve to seal off water back-up caused by overloaded sewersWater flows normally through the drain until the sewer begins to backupThen the Flood-Guard float rises to seal off the drain opening until the water recedesA screwdriver and a couple of minutes are all you need to install a Flood-GuardOnce in place, it can prevent property damage and a very messy clean-up jobGaskets are made of molded rubber, and all metal parts are plated or stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Extension Kit, Centerset (RP76691)
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- SELKIRK 90 DEGREE ELBOW 6"" (DSP6E9-1)
- ZSI Beta Clamps, Smoothie Twin, 5/8 In Hose (T4010H)
- GENERAL WIRE 2 Float Model Flood Guard, , (2F)
- GENERAL WIRE 3 FLOOD GUARD (3FH)
- GENERAL WIRE 4 Float Model Flood Guard, (4F)
- DANCO Shower Drain Strainer, Brass, Chrome, For 3 in Drains (88921)
- JACKSON Twist Handle Assy (45102002600)
- GALLAGHER Insulated End Strainer With Joint Clamp White (G74313)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- General Wire Drain Components