Shop All Tweezers
This Product is Discontinued
General Tools
Tweezer, LED, Serrated Bent Tip, 4-13/64 In (Discontinued)
Mfr # 70408
Zoro # G4770394
This Product is Discontinued
Key Features
- Features Push On/Off LED Light
- Overall Length 6 1/4 in
- Point Type Serrated Bent Tip
- Application Retrieval, Includes (3) LR41 Batteries
- Material Steel
Product Information
- Brand General Tools
- MFR # 70408
- Zoro # G4770394
- UPC # 038728260062
- Country of Origin China
- Category Tweezers
Dimensions
Overall Length | 6 1/4 in |
Length | 4 13/64 in |
Tip Width | 1 mm |
Details
Item | Tweezer |
Features | Push On/Off LED Light |
Point Type | Serrated Bent Tip |
Application | Retrieval, Includes (3) LR41 Batteries |
Material | Steel |
Mechanism | Spring |
Resists | Corrosion |
Type | Led |
Tip Shape | Point |
Tip Angle | 45 Degrees |
Mechanism Type | Spring |
Resistance Properties | Corrosion |
Tip Thickness | 0.5 mm |
Grip Style | Cushioned |
Trade Number | 24 |
Tip Texture | Serrated |
Tip Material | Steel |
Tip Style | Bent |
Description
Tweezer, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Steel, Overall Length 6 1/4 in, Resistance Properties Corrosion, Tip Angle 45 Degrees , Tip Material Steel, Tip Shape Point, Tip Style Bent, Tip Texture Serrated, Tip Thickness 0.5 mm, Tip Width 1 mm, Trade Number 24, Features Push On/Off LED Light, Mechanism Type Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.