Shop All Tweezers
General Tools
Tweezer, 6 In Length
Mfr # 3G959
Zoro # G2713417
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-Hinged
- Overall Length 6 in
- Point Type Serrated/Blunt
- Material Stainless Steel
- Adjustment Arm Double-Hinged
Product Information
- Brand General Tools
- MFR # 3G959
- Zoro # G2713417
- UPC # 038728422668
- Country of Origin India
- Category Tweezers
Dimensions
Overall Length | 6 in |
Length | 6 in |
Tip Width | 3 mm |
Details
Item | Tweezers |
Features | Double-Hinged |
Point Type | Serrated/Blunt |
Material | Stainless Steel |
Adjustment Arm | Double-Hinged |
Product Type | Conventional |
Tip Shape | Round |
Tip Material | Stainless Steel |
Tip Texture | Serrated |
Tip Style | Straight |
Tip Thickness | 1 mm |
Description
Tweezers, Material Stainless Steel, Overall Length 6 in, Product Type Conventional, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Serrated, Tip Thickness 1 mm, Tip Width 3 mm, Features Double-Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385534)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- PROTO 1/2 in Drive Hex Socket Bit SAE 11 mm Tip, 2 3/4 in L (J5441R-11M)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- GENERAL TOOLS Tweezer, Curved Point (3G971)
- GENERAL TOOLS Tweezer, 5 In Length (3G957)
- GENERAL TOOLS TWEEZER BEVEL POINT 5"" (401-AA)
- GENERAL TOOLS Industrial Tweezers, Sharp Point, 4 1/2 In (401XX)
- GENERAL TOOLS TWEEZER SERRATED POINT6"" (403)
- GENERAL TOOLS TWEEZER 6-1/2"" CURVED (415)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- General Tools Inspection and Retrieving Tools