Shop All Pipe & Tubing Cutters
General Tools
Tubing Cutter, Steel, 1/8in to 1-1/8in
Mfr # 120
Zoro # G306427591
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material Steel
- Cutting Action Standard Shear
- Overall Length 5 1/4 in
Product Information
- Brand General Tools
- MFR # 120
- Zoro # G306427591
- UPC # 038728120038
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 5 1/4 in |
Tool Length | 5 1/2 in |
Details
Cutting Capacity | 1/8 in to 1-1/8 in |
Cuts | Aluminum, Brass, Copper, Stainless Steel, Steel |
Body Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Maximum Cutting Capacity | 1 3/16 in |
Product Type | Tubing Cutter |
Replacement Wheel | Mfr. No. RW121/2, Mfr. No. RW122 |
Material Application | Aluminum, Brass, Copper, Stainless Steel |
Features | Comfort Grip, Contoured Shape, Fold-Out Reamer, Full-Size, Storage Space in Handle |
Replacement Blade | Mfr. No. RW121/2, Mfr. No. RW122 |
Minimum Cutting Capacity | 3/16 in |
Item | Tubing Cutter |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 5 1/2 in, Body Material Steel, Blade Material Steel, Features Comfort Grip, Contoured Shape, Fold-Out Reamer, Full-Size, Storage Space in Handle, Handle Design Contoured, Replacement Blade Mfr. No. RW121/2, Mfr. No. RW122
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- BAXTON STUDIO Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet (189-11337-ZORO)
- OUTDOOR LAMP Outdoor LampWM3-BRZ Wall Mount 3 Bar Towel Rack; Bronze (WM3-BRZ)
- GENERAL TOOLS Tubing Cutter (123R)
- GENERAL TOOLS CUTTER MINI TUBING w/ROLLERS (GN123R)
- GENERAL TOOLS CUTTER HEAVY DUTY PIPE & HOSE (GN118)
- GENERAL TOOLS Hose & Tubing Cutter (115)
- GENERAL TOOLS CUTTER TUBING HD 1/4 - 1-5/8" (GN125)
- GENERAL TOOLS Pipe Cutter, PVC, PE, ABS, 8-1/4" L (119)
- KLEIN TOOLS Professional Tube Cutter (88904)
- General Tools Plumbing Tools