Shop All Tube Benders
General Tools
Tubing Bender, 3/16, 1/4, 5/16, 3/8 In OD
Mfr # 153
Zoro # G3439046
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever, Compound
- Outside Dia. Tubing (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Overall Length (In.) 11 1/4 in
- Bend Angle (Deg.) 90 to 180
- Handle Type Extra-Long
Product Information
- Brand General Tools
- MFR # 153
- Zoro # G3439046
- UPC # 038728140197
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Overall Length (In.) | 11 1/4 in |
Tubing Outside Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Overall Length | 11 1/4 in |
Centerline Bend Radius1 | 3/16 in, 3/8 in |
Details
Item | Tube Bender |
Type | Lever, Compound |
Bend Angle (Deg.) | 90 to 180 |
Handle Type | Extra-Long |
Construction | Die Cast Alloy |
Markings | Calibrated Angle Markings From 0 To 180 Degrees For Left, Right and Offset Bends |
Features | Bending Angle Dial is Calibrated in Twelve 15 Degrees Increments, Bends Tubes of Four Different Diameters, Durable Die-Cast Alloy Construction, Extra-Long Handle for Greater Leverage |
Application | Tube Bending |
Material | Die Cast Alloy |
Bend Angle - Minimum | 90 Degrees |
Calibration Increments | 15 Degrees |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Left, Offset, Right |
Bend Mechanism Style | Lever |
Compatible Tubing Material | Aluminum, Brass, Copper |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 3/16 in, 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Brass, Copper, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3/16 in, 3/8 in, Application Tube Bending, Calibration Increments 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Flange, Polypropylene, 3", Class 150, 150 psi Max Pressure (AFB300)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFA1015TFS)
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- GENERAL TOOLS 6-Piece Tube Bender Set (S106)
- GENERAL TOOLS TUBING BENDER COMPOUND 4 SIZES (GN153)
- BOSCH 3-In-1 180 Degree Tubing Bender (6515)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- TITAN Tubing Bender, 180 Degree (11489)
- RIDGID Tube Bender (406M)
- General Tools Plumbing Tools