Shop All Thermocouple Thermometers
General Tools
Temperature Recorder, Type K, 12 Inputs
Mfr # DT4208SD
Zoro # G5271454
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 12
- Probe Connector Accepts Spade Lugs
- Temp. Range (F) -148 Degrees to 3092 Degrees
- Temp. Range (C) -100 Degrees to 1300 Degrees
Product Information
- Brand General Tools
- MFR # DT4208SD
- Zoro # G5271454
- UPC # 681035014639
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Digit Height | 2.375 in |
Display Size | 2.4 in H x 3.23 in W |
Display Width | 3.23 in |
Display Height | 2.4 in |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 12, Includes NIST-Traceable Certificate No, Accuracy +/-0.1 Percent/+/-1 Degrees F, -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Type K), (8) AA, 2.4 in H x 3.23 in W Display with 5-Digit Backlit LCD - 2.375 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory, 0 Percent to 85 Percent, Resolution 0.1 Degrees F/0.1 Degrees C, 1 Degrees F/1 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0414)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT515)
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- EZ-FLO EASTMAN THERMOCOUPLE 36"" (60038)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- EZ-FLO EASTMAN THERMOCOUPLE 30"" (60037)
- HONEYWELL THERMOCOUPLE 36"" H WELL (CQ100A1005)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (93013-K)
- General Tools Thermocouple Thermometers